When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Externally removable bolt on gland assembly
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
compliances
0
Body Material
Steel
Port Size
SAE-12
Seal Material
Buna-N
Mounting Style Description
Cap Fixed Clevis
Seal Type
Buna-N Seal
Bore Size
5 in
Rod Diameter
2 in
Action
Double Acting
Rod Type
Female
Rod Material
Steel
Mounting Style Code
84
Fluid Medium
Hydraulic Oil
Port Type
SAE
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cushions
Cushioned, Both Ends
Port Location, Cap
1
Seal Type Code
1
Rod End Style
Female, Short
Rod End Thread
1 1/2-12
Mounting Style
Cap Fixed Clevis (MP1)
Operating Pressure [Max]
3000 psi
Non-Rotating Rod
No
Cap Material
Steel
Cylinder Type
Tie Rod
Port Location, Head
1
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back