When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
13 standard mounting styles
Externally removable bolt on gland assembly
SAE o-ring
Small male rod end
Nominal pressure of 3,000 psi
compliances
0
Port Size
SAE-12
Port Location, Head
1
Body Material
Steel
Cap Material
Steel
Cylinder Type
Tie Rod
Bore Size
5 in
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Male, Small
Rod End Thread
1 1/2-12
Non-Rotating Rod
No
Seal Type
Buna-N Seal
Rod Type
Male
Port Type
SAE
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Double Rod
No
Seal Type Code
1
Rod Diameter
2 in
Action
Double Acting
Mounting Style Code
84
Mounting Style
Cap Fixed Clevis (MP1)
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Material
Steel
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back