When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Type
SAE
Port Location, Head
1
Rod End Thread
1 1/2-12
Operating Pressure [Max]
3000 psi
Bore Size
5 in
Port Size
SAE-12
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Double Rod
No
Mounting Style Description
Cap Rectangular Flange
Rod End Style
Male, Small
Mounting Style Code
25
Body Material
Steel
Rod Diameter
2 in
Action
Double Acting
Rod Material
Steel
Cap Material
Steel
Seal Type Code
1
Seal Material
Buna-N
Non-Rotating Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Male
Mounting Style
Cap Rectangular Flange (MF2)
Cushions
Noncushioned
Port Location, Cap
1
Seal Type
Buna-N Seal
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back