When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Action
Double Acting
Mounting Style Description
Head Rectangular Flange
Rod End Style
Male, Small
Rod End Thread
1 1/2-12
Port Size
SAE-12
Rod Type
Male
Rod Diameter
2 in
Cap Material
Steel
Cushions
Cushioned, Both Ends
Double Rod
No
Port Location, Cap
1
Rod Material
Steel
Non-Rotating Rod
No
Bore Size
5 in
Cylinder Type
Tie Rod
Seal Type
Buna-N Seal
Fluid Medium
Hydraulic Oil
Port Type
SAE
Seal Type Code
1
Port Location, Head
1
Mounting Style
Head Rectangular Flange (MF1)
Operating Pressure [Max]
3000 psi
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Code
24
Body Material
Steel
Seal Material
Buna-N
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back