When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
05
Cap Material
Steel
Port Size
SAE-12
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Thread
1 1/2-12
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seal
Operating Pressure [Max]
3000 psi
Port Type
SAE
Non-Rotating Rod
No
Port Location, Cap
1
Rod Type
Female
Rod Diameter
2 in
Seal Type Code
1
Body Material
Steel
Cylinder Type
Tie Rod
Rod Material
Steel
Mounting Style Description
Side Lug
Port Location, Head
1
Action
Double Acting
Bore Size
5 in
Seal Material
Buna-N
Mounting Style
Side Lug (MS2)
Cushions
Noncushioned
Rod End Style
Female, Short
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back