When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Bore Size
4 in
Seal Material
Buna-N
Rod Diameter
2 in
Port Size
SAE-12
Seal Type
Buna-N Seal
Fluid Medium
Hydraulic Oil
Mounting Style
Side Lug (MS2)
Seal Type Code
1
Weight per Inch
2.9 lb
Port Location, Cap
1
Non-Rotating Rod
No
Base Wt.
55 lb
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Rod End Style
Male, Intermediate
Cylinder Type
Tie Rod
Double Rod
No
Rod Material
Steel
Body Material
Steel
Rod Type
Male
Mounting Style Description
Side Lug
Action
Double Acting
Rod End Thread
1 3/4-12
Port Type
SAE
Cap Material
Steel
Mounting Style Code
08
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight
78.2 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back