When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cushions
Noncushioned
Double Rod
No
Bore Size
4 in
Mounting Style
Head Rectangular (ME5)
Rod End Thread
1 1/4-12
Operating Pressure [Max]
3000 psi
Mounting Style Description
Head Rectangular
Body Material
Steel
Rod Material
Steel
Rod Type
Male
Seal Type Code
1
Rod Diameter
1 3/4 in
Port Location, Head
1
Action
Double Acting
Non-Rotating Rod
No
Port Location, Cap
1
Port Type
SAE
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Port Size
SAE-12
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Seal Material
Buna-N
Mounting Style Code
45
Seal Type
Buna-N Seal
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back