When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style
Cap Rectangular Flange (MF2)
Mounting Style Description
Cap Rectangular Flange
Action
Double Acting
Bore Size
4 in
Cushions
Cushioned, Both Ends
Port Size
SAE-12
Port Type
SAE
Port Location, Cap
1
Mounting Style Code
28
Rod End Style
Female, Short
Rod Material
Steel
Cylinder Type
Tie Rod
Body Material
Steel
Rod Type
Female
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Material
Buna-N
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Rod Diameter
1 3/4 in
Non-Rotating Rod
No
Cap Material
Steel
Seal Type Code
1
Port Location, Head
1
Double Rod
No
Rod End Thread
1 1/4-12
Seal Type
Buna-N Seal
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back