When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Double Rod
No
Port Location, Head
1
Mounting Style Code
28
Bore Size
4 in
Port Size
SAE-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type Code
1
Mounting Style
Cap Rectangular Flange (MF2)
Cushions
Cushioned, Both Ends
Cap Material
Steel
Cylinder Type
Tie Rod
Mounting Style Description
Cap Rectangular Flange
Port Location, Cap
1
Rod Material
Steel
Rod End Thread
1 1/4-12
Action
Double Acting
Rod Diameter
1 3/4 in
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Seal Material
Buna-N
Body Material
Steel
Port Type
SAE
Operating Pressure [Max]
3000 psi
Rod End Style
Male, Small
Rod Type
Male
Fluid Medium
Hydraulic Oil
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back