When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
13 standard mounting styles
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
compliances
0
Cushions
Cushioned, Both Ends
Fluid Medium
Hydraulic Oil
Action
Double Acting
Cylinder Type
Tie Rod
Seal Type Code
1
Non-Rotating Rod
No
Mounting Style Code
24
Seal Type
Buna-N Seal
Mounting Style
Head Rectangular Flange (MF1)
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Port Location, Cap
1
Rod End Thread
1 1/4-12
Port Type
SAE
Rod Type
Male
Mounting Style Description
Head Rectangular Flange
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-12
Double Rod
No
Seal Material
Buna-N
Bore Size
4 in
Body Material
Steel
Rod End Style
Male, Small
Port Location, Head
1
Rod Diameter
1 3/4 in
Rod Material
Steel
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back