When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Operating Pressure [Max]
3000 psi
Rod End Thread
1 3/4-12
Cylinder Type
Tie Rod
Base Wt.
46 lb
Port Location, Head
1
Cushions
Cushioned, Head End
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Male
Port Size
SAE-12
Cap Material
Steel
Rod End Style
Male, Intermediate
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Weight per Inch
2.2 lb
Seal Material
Buna-N
Port Type
SAE
Rod Diameter
2 in
Mounting Style Description
Cap Fixed Clevis
Bore Size
3.25 in
Double Rod
No
Rod Material
Steel
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Action
Double Acting
Mounting Style Code
82
Seal Type Code
1
Body Material
Steel
Seal Type
Buna-N Seal
Weight
98.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back