When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Material
Steel
Cylinder Type
Tie Rod
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Cap Fixed Clevis (MP1)
Bore Size
3.25 in
Weight per Inch
1.8 lb
Cushions
Cushioned, Both Ends
Rod End Thread
1-14
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Double Rod
No
Mounting Style Code
84
Body Material
Steel
Mounting Style Description
Cap Fixed Clevis
Port Type
SAE
Base Wt.
41 lb
Rod Diameter
1 3/8 in
Fluid Medium
Hydraulic Oil
Port Size
SAE-12
Action
Double Acting
Port Location, Head
1
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Seal Type Code
1
Rod End Style
Male, Small
Port Location, Cap
1
Rod Type
Male
Weight
127.4 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back