When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Material
Viton
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Male
Operating Pressure [Max]
3000 psi
Mounting Style
Head Rectangular (ME5)
Rod End Thread
1-14
Bore Size
3.25 in
Rod Diameter
1 3/8 in
Double Rod
No
Rod End Style
Male, Small
Weight per Inch
1.8 lb
Fluid Medium
Hydraulic Oil
Cushions
Noncushioned
Action
Double Acting
Base Wt.
41 lb
Non-Rotating Rod
No
Mounting Style Description
Head Rectangular
Seal Type Code
2
Seal Type
Viton® Seal
Rod Material
Steel
Port Location, Head
1
Port Type
SAE
Body Material
Steel
Port Size
SAE-12
Mounting Style Code
45
Cap Material
Steel
Cylinder Type
Tie Rod
Weight
42.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back