When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
1 3/8 in
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Fluid Medium
Hydraulic Oil
Mounting Style Description
Head Rectangular Flange
Cap Material
Steel
Port Size
SAE-12
Double Rod
No
Rod End Style
Male, Small
Action
Double Acting
Cylinder Type
Tie Rod
Body Material
Steel
Mounting Style
Head Rectangular Flange (MF1)
Rod Material
Steel
Bore Size
3.25 in
Rod End Thread
1-14
Seal Type
Buna-N Seal
Seal Material
Buna-N
Port Type
SAE
Port Location, Cap
1
Rod Type
Male
Mounting Style Code
24
Seal Type Code
1
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back