When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
compliances
0
Non-Rotating Rod
No
Port Location, Head
1
Mounting Style Description
Head Rectangular Flange
Bore Size
3.25 in
Port Size
SAE-12
Port Location, Cap
1
Cap Material
Steel
Rod Type
Male
Cylinder Type
Tie Rod
Seal Material
Buna-N
Rod End Thread
1-14
Port Type
SAE
Rod Diameter
1 3/8 in
Mounting Style
Head Rectangular Flange (MF1)
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Double Rod
No
Operating Pressure [Max]
3000 psi
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type Code
1
Rod Material
Steel
Seal Type
Buna-N Seal
Mounting Style Code
24
Action
Double Acting
Fluid Medium
Hydraulic Oil
Body Material
Steel
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back