When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Port Location, Cap
1
Mounting Style
Head Rectangular Flange (MF1)
Cap Material
Steel
Bore Size
3.25 in
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Rod End Style
Male, Small
Port Type
SAE
Seal Material
Buna-N
Mounting Style Code
21
Rod Diameter
1 3/8 in
Cylinder Type
Tie Rod
Cushions
Noncushioned
Action
Double Acting
Mounting Style Description
Head Rectangular Flange
Seal Type Code
1
Port Location, Head
1
Rod Type
Male
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-12
Rod End Thread
1-14
Operating Pressure [Max]
3000 psi
Body Material
Steel
Double Rod
No
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back