When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
08
Bore Size
3.25 in
Operating Pressure [Max]
3000 psi
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Female
Cylinder Type
Tie Rod
Port Type
SAE
Mounting Style
Side Lug (MS2)
Port Size
SAE-12
Seal Type
Buna-N Seal
Action
Double Acting
Non-Rotating Rod
No
Mounting Style Description
Side Lug
Rod End Style
Female, Short
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Double Rod
No
Seal Material
Buna-N
Body Material
Steel
Cushions
Cushioned, Both Ends
Rod Material
Steel
Rod End Thread
1-14
Port Location, Cap
1
Cap Material
Steel
Rod Diameter
1 3/8 in
Seal Type Code
1
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back