When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Cap
1
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Style
Female, Short
Port Size
SAE-12
Rod Diameter
1 3/8 in
Cylinder Type
Tie Rod
Seal Type Code
1
Seal Material
Buna-N
Operating Pressure [Max]
3000 psi
Rod Type
Female
Port Location, Head
1
Bore Size
3.25 in
Body Material
Steel
Fluid Medium
Hydraulic Oil
Cushions
Cushioned, Both Ends
Mounting Style
Side Lug (MS2)
Action
Double Acting
Rod End Thread
1-14
Non-Rotating Rod
No
Rod Material
Steel
Seal Type
Buna-N Seal
Mounting Style Code
08
Mounting Style Description
Side Lug
Port Type
SAE
Cap Material
Steel
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back