When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Operating Pressure [Max]
3000 psi
Port Size
SAE-10
Seal Type
Buna-N Seal
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Female
Rod End Thread
3/4-16
Rod End Style
Female, Short
Cap Material
Steel
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Cushions
Cushioned, Both Ends
Port Type
SAE
Port Location, Head
1
Rod Diameter
1 in
Mounting Style
Cap Fixed Clevis (MP1)
Seal Type Code
1
Port Location, Cap
1
Mounting Style Description
Cap Fixed Clevis
Body Material
Steel
Seal Material
Buna-N
Non-Rotating Rod
No
Action
Double Acting
Mounting Style Code
84
Double Rod
No
Bore Size
2.5 in
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back