When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
1 in
Cylinder Type
Tie Rod
Rod Material
Steel
Cap Material
Steel
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Mounting Style Code
84
Bore Size
2.5 in
Fluid Medium
Hydraulic Oil
Rod End Thread
3/4-16
Rod Type
Male
Port Location, Cap
1
Seal Type
Buna-N Seal
Port Size
SAE-10
Double Rod
No
Seal Type Code
1
Non-Rotating Rod
No
Mounting Style Description
Cap Fixed Clevis
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Style
Male, Small
Port Type
SAE
Action
Double Acting
Body Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back