When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Weight per Inch
1.1 lb
Base Wt.
19.5 lb
Cushions
Noncushioned
Non-Rotating Rod
No
Action
Double Acting
Fluid Medium
Hydraulic Oil
Mounting Style Description
Cap Fixed Clevis
Double Rod
No
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Seal Type
Buna-N Seal
Port Location, Cap
1
Rod Diameter
1 in
Mounting Style Code
81
Mounting Style
Cap Fixed Clevis (MP1)
Cap Material
Steel
Rod Material
Steel
Seal Type Code
1
Port Type
SAE
Operating Pressure [Max]
3000 psi
Bore Size
2.5 in
Body Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Head
1
Rod Type
Male
Port Size
SAE-10
Rod End Thread
3/4-16
Seal Material
Buna-N
Weight
23.9 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back