When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Noncushioned
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Mounting Style Description
Cap Fixed Clevis
Mounting Style Code
81
Operating Pressure [Max]
3000 psi
Body Material
Steel
Seal Material
Buna-N
Port Location, Cap
1
Rod Diameter
1 in
Port Size
SAE-10
Double Rod
No
Rod End Thread
3/4-16
Cylinder Type
Tie Rod
Rod Material
Steel
Action
Double Acting
Mounting Style
Cap Fixed Clevis (MP1)
Port Type
SAE
Bore Size
2.5 in
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Male
Rod End Style
Male, Small
Cap Material
Steel
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back