When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Bore Size
2.5 in
Body Material
Steel
Mounting Style
Head Rectangular (ME5)
Non-Rotating Rod
No
Action
Double Acting
Seal Material
Viton
Base Wt.
19.5 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Double Rod
No
Port Location, Head
1
Seal Type
Viton® Seal
Rod Material
Steel
Seal Type Code
2
Mounting Style Code
48
Port Size
SAE-10
Mounting Style Description
Head Rectangular
Cap Material
Steel
Weight per Inch
1.1 lb
Rod End Thread
3/4-16
Rod Type
Male
Rod Diameter
1 in
Cylinder Type
Tie Rod
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Port Type
SAE
Rod End Style
Male, Small
Weight
22.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back