When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Style
Male, Small
Port Location, Cap
1
Cushions
Cushioned, Both Ends
Body Material
Steel
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Bore Size
2.5 in
Mounting Style Code
28
Mounting Style
Cap Rectangular Flange (MF2)
Action
Double Acting
Mounting Style Description
Cap Rectangular Flange
Rod Material
Steel
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Thread
3/4-16
Port Type
SAE
Rod Type
Male
Rod Diameter
1 in
Seal Type Code
1
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Double Rod
No
Seal Type
Buna-N Seal
Cap Material
Steel
Port Size
SAE-10
Operating Pressure [Max]
3000 psi
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back