When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Thread
3/4-16
Rod Diameter
1 in
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Cylinder Type
Tie Rod
Rod End Style
Female, Short
Non-Rotating Rod
No
Action
Double Acting
Rod Type
Female
Mounting Style
Cap Rectangular Flange (MF2)
Seal Type
Buna-N Seal
Cylinder Style
Heavy-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Port Type
SAE
Port Size
SAE-10
Mounting Style Description
Cap Rectangular Flange
Bore Size
2.5 in
Double Rod
No
Seal Type Code
1
Mounting Style Code
25
Port Location, Cap
1
Port Location, Head
1
Body Material
Steel
Seal Material
Buna-N
Cap Material
Steel
Cushions
Noncushioned
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back