When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Female
Rod End Thread
3/4-16
Rod Diameter
1 in
Mounting Style
Cap Rectangular Flange (MF2)
Cushions
Noncushioned
Bore Size
2.5 in
Seal Type
Buna-N Seal
Action
Double Acting
Seal Material
Buna-N
Non-Rotating Rod
No
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Seal Type Code
1
Rod Material
Steel
Rod End Style
Female, Short
Body Material
Steel
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Double Rod
No
Mounting Style Description
Cap Rectangular Flange
Port Type
SAE
Mounting Style Code
25
Port Location, Head
1
Port Size
SAE-10
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back