When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
compliances
0
Double Rod
No
Mounting Style
Cap Rectangular Flange (MF2)
Cushions
Noncushioned
Action
Double Acting
Body Material
Steel
Port Size
SAE-10
Port Location, Cap
1
Rod Material
Steel
Rod Diameter
1 in
Non-Rotating Rod
No
Port Type
SAE
Cylinder Type
Tie Rod
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Rod Type
Male
Mounting Style Code
25
Bore Size
2.5 in
Mounting Style Description
Cap Rectangular Flange
Cap Material
Steel
Fluid Medium
Hydraulic Oil
Rod End Style
Male, Small
Rod End Thread
3/4-16
Seal Material
Buna-N
Seal Type
Buna-N Seal
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back