When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
1 in
Operating Pressure [Max]
3000 psi
Body Material
Steel
Action
Double Acting
Mounting Style Description
Head Rectangular Flange
Cap Material
Steel
Rod End Style
Male, Small
Rod End Thread
3/4-16
Port Location, Head
1
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Port Size
SAE-10
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Head Rectangular Flange (MF1)
Fluid Medium
Hydraulic Oil
Port Type
SAE
Rod Type
Male
Seal Material
Buna-N
Seal Type Code
1
Double Rod
No
Rod Material
Steel
Port Location, Cap
1
Non-Rotating Rod
No
Mounting Style Code
24
Bore Size
2.5 in
Cushions
Cushioned, Both Ends
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back