When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Action
Double Acting
Cylinder Type
Tie Rod
Rod Type
Male
Non-Rotating Rod
No
Mounting Style Code
21
Fluid Medium
Hydraulic Oil
Body Material
Steel
Mounting Style Description
Head Rectangular Flange
Mounting Style
Head Rectangular Flange (MF1)
Port Type
SAE
Rod Material
Steel
Seal Type
Buna-N Seal
Rod End Thread
3/4-16
Seal Type Code
1
Port Location, Head
1
Seal Material
Buna-N
Operating Pressure [Max]
3000 psi
Rod Diameter
1 in
Port Size
SAE-10
Port Location, Cap
1
Cap Material
Steel
Cushions
Noncushioned
Rod End Style
Male, Small
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Bore Size
2.5 in
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back