When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Noncushioned
Rod End Thread
3/4-16
Seal Type Code
1
Rod End Style
Male, Small
Cap Material
Steel
Port Size
SAE-10
Rod Type
Male
Rod Diameter
1 in
Port Type
SAE
Non-Rotating Rod
No
Bore Size
2.5 in
Seal Material
Buna-N
Mounting Style Code
21
Port Location, Cap
1
Port Location, Head
1
Mounting Style Description
Head Rectangular Flange
Operating Pressure [Max]
3000 psi
Mounting Style
Head Rectangular Flange (MF1)
Seal Type
Buna-N Seal
Cylinder Style
Heavy-Duty NFPA Tie Rod
Body Material
Steel
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Double Rod
No
Action
Double Acting
Cylinder Type
Tie Rod
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back