When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Size
SAE-10
Seal Type
Buna-N Seal
Bore Size
2.5 in
Rod End Style
Female, Short
Port Location, Cap
1
Double Rod
No
Cylinder Type
Tie Rod
Cap Material
Steel
Seal Type Code
1
Cushions
Cushioned, Both Ends
Rod Type
Female
Port Location, Head
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Body Material
Steel
Rod End Thread
3/4-16
Mounting Style Description
Side Lug
Fluid Medium
Hydraulic Oil
Rod Diameter
1 in
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Mounting Style Code
08
Port Type
SAE
Mounting Style
Side Lug (MS2)
Non-Rotating Rod
No
Action
Double Acting
Rod Material
Steel
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back