When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Body Material
Steel
Non-Rotating Rod
No
Weight per Inch
1 lb
Mounting Style
Cap Fixed Clevis (MP1)
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-10
Port Location, Head
1
Seal Material
Buna-N
Mounting Style Code
81
Seal Type Code
1
Rod Diameter
1 3/8 in
Rod End Style
Female, Short
Cap Material
Steel
Rod Type
Female
Double Rod
No
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Cushions
Noncushioned
Action
Double Acting
Rod Material
Steel
Bore Size
2 in
Seal Type
Buna-N Seal
Operating Pressure [Max]
3000 psi
Mounting Style Description
Cap Fixed Clevis
Port Type
SAE
Rod End Thread
1-14
Base Wt.
17.1 lb
Weight
25.6 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back