When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Female, Short
Seal Type
Buna-N Seal
Port Location, Head
1
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Bore Size
2 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Seal Type Code
1
Rod Diameter
1 3/8 in
Body Material
Steel
Port Type
SAE
Action
Double Acting
Rod Type
Female
Fluid Medium
Hydraulic Oil
Cushions
Noncushioned
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Code
81
Port Size
SAE-10
Rod End Thread
1-14
Double Rod
No
Port Location, Cap
1
Cap Material
Steel
Weight
16.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back