When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Description
Cap Fixed Clevis
Port Type
SAE
Rod End Style
Female, Short
Body Material
Steel
Weight per Inch
1 lb
Rod Diameter
1 3/8 in
Double Rod
No
Port Size
SAE-10
Base Wt.
17.1 lb
Action
Double Acting
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Female
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Rod End Thread
1-14
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seal
Rod Material
Steel
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Seal Type Code
1
Mounting Style
Cap Fixed Clevis (MP1)
Cushions
Noncushioned
Mounting Style Code
81
Bore Size
2 in
Cap Material
Steel
Port Location, Head
1
Weight
20.1 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back