When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Port Location, Head
1
Double Rod
No
Action
Double Acting
Bore Size
2 in
Rod Type
Flanged Coupling
Weight per Inch
1 lb
Rod End Style
Flange Coupling
Body Material
Steel
Port Size
SAE-10
Port Location, Cap
1
Seal Material
Buna-N
Non-Rotating Rod
No
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Rod End Thread
N/A
Seal Type
Buna-N Seal
Mounting Style Description
Head Square Flange
Rod Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Type
SAE
Mounting Style
Head Square Flange (MF5)
Seal Type Code
1
Operating Pressure [Max]
3000 psi
Cushions
Cushioned, Both Ends
Rod Diameter
1 3/8 in
Base Wt.
17.1 lb
Mounting Style Code
32
Weight
27.16 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back