When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Action
Double Acting
Mounting Style
Head Square Flange (MF5)
Rod Diameter
1 3/8 in
Operating Pressure [Max]
3000 psi
Cap Material
Steel
Bore Size
2 in
Port Size
SAE-10
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seal
Rod Material
Steel
Port Location, Head
1
Body Material
Steel
Rod Type
Flanged Coupling
Cushions
Noncushioned
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Style
Flange Coupling
Seal Material
Buna-N
Weight per Inch
1 lb
Port Type
SAE
Cylinder Type
Tie Rod
Mounting Style Description
Head Square Flange
Non-Rotating Rod
No
Seal Type Code
1
Port Location, Cap
1
Base Wt.
17.1 lb
Double Rod
No
Rod End Thread
N/A
Mounting Style Code
29
Weight
43.1 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back