When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Bore Size
2 in
Mounting Style Description
Cap Fixed Clevis
Seal Type
Buna-N Seal
Seal Type Code
1
Mounting Style
Cap Fixed Clevis (MP1)
Port Size
SAE-10
Port Type
SAE
Double Rod
No
Cylinder Type
Tie Rod
Weight per Inch
0.8 lb
Operating Pressure [Max]
3000 psi
Port Location, Cap
1
Rod Diameter
1 in
Rod Material
Steel
Non-Rotating Rod
No
Mounting Style Code
84
Rod End Style
Male, Small
Cap Material
Steel
Rod Type
Male
Cushions
Cushioned, Both Ends
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Seal Material
Buna-N
Rod End Thread
3/4-16
Cylinder Style
Heavy-Duty NFPA Tie Rod
Body Material
Steel
Action
Double Acting
Base Wt.
13.2 lb
Weight
20.4 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back