When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Cap
1
Cushions
Cushioned, Both Ends
Non-Rotating Rod
No
Body Material
Steel
Seal Type
Buna-N Seal
Rod Type
Male
Rod End Thread
3/4-16
Seal Material
Buna-N
Rod Material
Steel
Action
Double Acting
Port Size
SAE-10
Mounting Style Code
84
Seal Type Code
1
Weight per Inch
0.8 lb
Mounting Style Description
Cap Fixed Clevis
Rod Diameter
1 in
Cylinder Type
Tie Rod
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Rod End Style
Male, Small
Bore Size
2 in
Port Type
SAE
Base Wt.
13.2 lb
Cap Material
Steel
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Cap Fixed Clevis (MP1)
Fluid Medium
Hydraulic Oil
Weight
34.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back