When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
SAE o-ring
Small male rod end
Nominal pressure of 3,000 psi
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
81
Seal Type Code
1
Rod End Thread
3/4-16
Port Size
SAE-10
Seal Material
Buna-N
Body Material
Steel
Mounting Style Description
Cap Fixed Clevis
Action
Double Acting
Port Type
SAE
Rod Type
Female
Rod Diameter
1 in
Double Rod
No
Rod Material
Steel
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type
Buna-N Seal
Rod End Style
Female, Short
Cap Material
Steel
Cushions
Noncushioned
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Bore Size
2 in
Port Location, Cap
1
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back