When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Fluid Medium
Hydraulic Oil
Rod Diameter
1 in
Rod End Style
Male, Small
Cylinder Style
Heavy-Duty NFPA Tie Rod
Body Material
Steel
Port Location, Cap
1
Mounting Style
Tie Rods Extended Cap End (MX2)
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Cushions
Noncushioned
Rod Type
Male
Rod Material
Steel
Port Type
SAE
Cap Material
Steel
Port Location, Head
1
Bore Size
2 in
Action
Double Acting
Rod End Thread
3/4-16
Double Rod
No
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Base Wt.
13.2 lb
Weight per Inch
0.8 lb
Non-Rotating Rod
No
Port Size
SAE-10
Mounting Style Description
Tie Rods Extended Cap End
Seal Type Code
1
Mounting Style Code
57
Weight
19.6 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back