When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
45
Seal Material
Buna-N
Port Location, Head
1
Mounting Style Description
Head Rectangular
Operating Pressure [Max]
3000 psi
Double Rod
No
Rod End Thread
3/4-16
Non-Rotating Rod
No
Body Material
Steel
Mounting Style
Head Rectangular (ME5)
Port Size
SAE-10
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Port Location, Cap
1
Bore Size
2 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
1 in
Seal Type Code
1
Seal Type
Buna-N Seal
Port Type
SAE
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Action
Double Acting
Rod Type
Male
Cap Material
Steel
Cushions
Noncushioned
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back