When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Thread
7/8-14
Bore Size
2 in
Rod End Style
Male, Intermediate
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type Code
1
Mounting Style Code
28
Fluid Medium
Hydraulic Oil
Rod Type
Male
Base Wt.
13.2 lb
Action
Double Acting
Port Location, Head
1
Seal Type
Buna-N Seal
Body Material
Steel
Seal Material
Buna-N
Cylinder Type
Tie Rod
Rod Diameter
1 in
Mounting Style
Cap Rectangular Flange (MF2)
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Weight per Inch
0.8 lb
Rod Material
Steel
Non-Rotating Rod
No
Cap Material
Steel
Port Location, Cap
1
Mounting Style Description
Cap Rectangular Flange
Port Type
SAE
Port Size
SAE-10
Double Rod
No
Weight
14.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back