When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
compliances
0
Port Type
SAE
Rod Material
Steel
Non-Rotating Rod
No
Double Rod
No
Seal Type
Buna-N Seal
Rod Diameter
1 in
Rod End Thread
3/4-16
Bore Size
2 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Port Size
SAE-10
Port Location, Head
1
Seal Type Code
1
Mounting Style Code
25
Cushions
Noncushioned
Cylinder Type
Tie Rod
Rod End Style
Female, Short
Action
Double Acting
Seal Material
Buna-N
Rod Type
Female
Operating Pressure [Max]
3000 psi
Body Material
Steel
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Mounting Style Description
Cap Rectangular Flange
Mounting Style
Cap Rectangular Flange (MF2)
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back