When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Type
SAE
Fluid Medium
Hydraulic Oil
Seal Type Code
1
Bore Size
2 in
Cushions
Noncushioned
Cylinder Type
Tie Rod
Double Rod
No
Rod Type
Male
Port Location, Cap
1
Rod Material
Steel
Port Size
SAE-10
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Body Material
Steel
Mounting Style Description
Cap Rectangular Flange
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
1 in
Mounting Style
Cap Rectangular Flange (MF2)
Action
Double Acting
Base Wt.
13.2 lb
Rod End Thread
3/4-16
Seal Material
Buna-N
Mounting Style Code
25
Cap Material
Steel
Seal Type
Buna-N Seal
Rod End Style
Male, Small
Weight per Inch
0.8 lb
Non-Rotating Rod
No
Weight
13.4 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back