When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
13 standard mounting styles
Externally removable bolt on gland assembly
Nominal pressure of 3,000 psi
SAE o-ring
compliances
0
Rod End Thread
3/4-16
Port Location, Head
1
Rod Type
Male
Port Size
SAE-10
Rod Material
Steel
Mounting Style Code
24
Cylinder Type
Tie Rod
Seal Type Code
1
Cushions
Cushioned, Both Ends
Mounting Style
Head Rectangular Flange (MF1)
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Body Material
Steel
Mounting Style Description
Head Rectangular Flange
Operating Pressure [Max]
3000 psi
Rod Diameter
1 in
Double Rod
No
Cap Material
Steel
Bore Size
2 in
Action
Double Acting
Non-Rotating Rod
No
Seal Material
Buna-N
Port Type
SAE
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back