When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
compliances
0
Bore Size
2 in
Rod Material
Steel
Port Size
SAE-10
Fluid Medium
Hydraulic Oil
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
1 in
Cylinder Type
Tie Rod
Port Location, Head
1
Rod End Thread
3/4-16
Action
Double Acting
Operating Pressure [Max]
3000 psi
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Rod End Style
Female, Short
Cap Material
Steel
Port Location, Cap
1
Mounting Style Description
Head Rectangular Flange
Mounting Style
Head Rectangular Flange (MF1)
Rod Type
Female
Seal Type Code
1
Body Material
Steel
Cushions
Noncushioned
Seal Material
Buna-N
Mounting Style Code
21
Port Type
SAE
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back