When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Action
Double Acting
Rod Diameter
1 in
Cushions
Noncushioned
Seal Type
Buna-N Seals w/Piston Rings
Mounting Style
Head Rectangular Flange (MF1)
Weight per Inch
0.8 lb
Mounting Style Code
21
Port Location, Head
1
Seal Type Code
3
Port Size
SAE-10
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Rod Type
Male
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Mounting Style Description
Head Rectangular Flange
Base Wt.
13.2 lb
Port Type
SAE
Rod End Thread
3/4-16
Seal Material
Buna-N
Rod Material
Steel
Cylinder Type
Tie Rod
Double Rod
No
Rod End Style
Male, Small
Body Material
Steel
Cap Material
Steel
Bore Size
2 in
Operating Pressure [Max]
3000 psi
Weight
14.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back