When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
13 standard mounting styles
SAE o-ring
compliances
0
Cushions
Cushioned, Both Ends
Seal Type
Buna-N Seal
Rod End Thread
3/4-16
Rod Material
Steel
Port Type
SAE
Action
Double Acting
Seal Type Code
1
Body Material
Steel
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Rod Diameter
1 in
Rod End Style
Male, Small
Rod Type
Male
Mounting Style
Side Lug (MS2)
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Port Size
SAE-10
Cylinder Type
Tie Rod
Double Rod
No
Cap Material
Steel
Mounting Style Description
Side Lug
Mounting Style Code
08
Bore Size
2 in
Seal Material
Buna-N
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back