When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
SAE o-ring
13 standard mounting styles
Small male rod end
Nominal pressure of 3,000 psi
compliances
0
Rod End Thread
3/4-16
Rod Diameter
1 in
Rod End Style
Male, Small
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Mounting Style
Side Lug (MS2)
Port Location, Head
1
Port Type
SAE
Non-Rotating Rod
No
Body Material
Steel
Cap Material
Steel
Seal Type
Buna-N Seal
Action
Double Acting
Seal Type Code
1
Cushions
Noncushioned
Cylinder Type
Tie Rod
Rod Material
Steel
Mounting Style Description
Side Lug
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight per Inch
0.8 lb
Seal Material
Buna-N
Mounting Style Code
05
Rod Type
Male
Bore Size
2 in
Double Rod
No
Operating Pressure [Max]
3000 psi
Base Wt.
13.2 lb
Port Size
SAE-10
Weight
38.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back