When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Noncushioned
Port Size
SAE-10
Seal Type
Buna-N Seal
Rod Diameter
1 in
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Body Material
Steel
Action
Double Acting
Port Type
SAE
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Head
1
Seal Material
Buna-N
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Rod Type
Flanged Coupling
Double Rod
No
Bore Size
1.5 in
Rod End Style
Flange Coupling
Rod Material
Steel
Rod End Thread
N/A
Non-Rotating Rod
No
Seal Type Code
1
Cylinder Type
Tie Rod
Mounting Style Code
29
Mounting Style Description
Head Square Flange
Mounting Style
Head Square Flange (MF5)
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back